Tisk…

HPLC/UHPLC columns, Avantor® ACE® Excel® Silica, analytical, 3 µm

Dodavatel: Avantor®
Avantor® ACE® Excel®
EXL-117-2502UEA 0 CZK
EXL-117-2502U EXL-117-2503U EXL-117-1502U EXL-117-1503U EXL-117-1546U EXL-117-2546U
HPLC/UHPLC columns, Avantor® ACE® Excel® Silica, analytical, 3 µm
Kolony chromatografické
Avantor® ACE® Excel® Silica columns provide great reproducibility and column lifetime. These stainless steel columns are available in a wide range of particle sizes and dimensions from capillary to preparative.

  • Ultra high purity, base deactivated silica with exceptional reproducibility
  • Wide range of particle sizes (2 to 5 µm) and complementary phases
  • Method validation kits contain three different batches of the same phase - available on request

These columns are designed for a wide range of chromatographic applications, to provide great performance with acidic, basic and neutral molecules.

For additional dimensions please also see the Avantor® ACE® Silica, 3 μm product page.
Objednat

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR