Tisk…

ESD safety winter boots, lace-up, uvex xenova® Pro, 6953

Dodavatel: Uvex

uvex xenova® pro
114-5481EA 4020 CZK
114-5481 114-5479 114-5480 114-5475
ESD safety winter boots, lace-up, uvex xenova® Pro, 6953
Obuv
Metal-free, lightweight laced winter boots made from leather upper, warm lining, soft padded collar and tongue and a rubber sole (resistant to oils, hydrocarbons and chemicals, heat resistant up to 300 °C).

  • Climazone technology for improved comfort
  • Breathable textile lining
  • Removable anti-static comfort insole with moisture control system; orthopaedic insoles possible
  • Anti-twist heel cap for better stability and protection from ankle twisting
  • uvex 3D hydroflex® foam insole for exceptional shock absorption in the heel and under the front of the foot
  • Scuffcap for additional protection
  • 100% metal-free xenova® toecap, non magnetic (200 J)
  • Flexible, puncture resistant uvex xenova® midsole
  • Fulfils ESD requirements: Resistance to ground inferior to 35 megaohms

Colour: Black

Certifikace: EN 61340 (ESD); EN ISO 20345:2011; S3; HRO; CI; SRC
Objednat

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR